X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister P016FE0C "Park Avenue" Transfer Valve Trim

Item: P016FE0C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Height 2-3/8"
Width 2-3/8"