X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016DF0C "Kenzo" Transfer Valve Trim

Item: P016DF0C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $120.00

Price: $75.60 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Concealed Screws Yes
Extension From Wall 3-11/32"
Height 2-3/8"
Mounting Hardware Included Yes
Width 2-3/8"