Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
P0181BC/P0131XA
Pfister P0181BC/P0131XA "Savannah" Three Handle Tub & Shower Faucet
| Item: | P0181BC/P0131XA |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $224.48 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Three Handle |
| Rough In Valve Included | Yes |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 3 Handle |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | No |
| Construction | Brass |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


