X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV13VKSL4 "WhisperGreen/Green-Lite" Bathroom Fan with Light

Item: PANFV13VKSL4
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Duct Size 6"
Grill Length 13"
Grill Width 13"
Sones <0.8
Heater Included No
CFM 130 CFM
Voltage 120V
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 32 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer Yes
Thermal Fuse Protection Yes
UL Listed Yes
Eco-Friendly Energy Star