X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV11VFL4 "WhisperFit" Bathroom Fan with Light

Item: PANFV11VFL4
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Duct Size 4"
Sones 1.5
Heater Included No
CFM 110 CFM
Voltage 120V
Bulb Type CFL
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Bulb(s) Included Yes
Thermal Fuse Protection Yes
Additional Information 4" diameter duct with optional 3" adapter included