X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV08VKSL4 "WhisperGreen/Green-Lite" Bathroom Fan with Light

Item: PANFV08VKSL4
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Duct Size 4"
Housing Length 10-1/4"
Housing Width 10-1/4"
Grill Length 13"
Grill Width 13"
Sones <0.2
Heater Included No
CFM 80 CFM
Voltage 120V
Bulb Type CFL
Number of Bulbs 2
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 36 W
Bulb(s) Included Yes
Light Included Yes
Motion Sensing No
Night Light Included Yes
Timer Yes
Thermal Fuse Protection Yes
UL Listed Yes
Eco-Friendly Energy Star
Features C Motor