X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV08VKL4 "WhisperGreen/Green-Lite" Bathroom Fan with Light

Item: PANFV08VKL4
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Duct Size 4"
Housing Length 12"
Housing Width 14-1/4"
Housing Depth 17"
Grill Length 13"
Grill Width 13"
Sones 0.2
Heater Included No
Number of Bulbs 1
Max. Wattage Per Bulb 32 W
Bulb(s) Included Yes
Light Included Yes
Night Light Included Yes
Thermal Fuse Protection Yes
UL Listed Yes
Eco-Friendly Title 24
Energy Star