X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV08VFL4 "WhisperFit" Bathroom Fan with Light

Item: PANFV08VFL4
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $287.00

Price: $215.25




Details and Dimensions

Sones 0.5
Heater Included No
CFM 80 CFM
Voltage 120V
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Bulb(s) Included Yes
Thermal Fuse Protection Yes
UL Listed Yes