X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV05VFL4 "WhisperFit" Bathroom Fan with Light

Item: PANFV05VFL4
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $251.00

Price: $188.25



Details and Dimensions

Sones <0.3
Heater Included No
CFM 50 CFM
Voltage 120V
Bulb Type CFL
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 40 W
Bulb(s) Included Yes
Light Included Yes
Thermal Fuse Protection Yes
UL Listed Yes