X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV15VQ5 "Whisper" Bathroom Fan

Item: PANFV15VQ5
Finish: White
Online Availability: Available for immediate shipment

List Price: $307.00

Price: $230.25



Details and Dimensions

Duct Size 6"
Housing Length 10-7/9"
Housing Width 14-2/9"
Housing Depth 16-7/9"
Grill Length 13"
Grill Width 13"
Sones <0.3
Heater Included No
CFM 150 CFM
Voltage 120V
Wattage 28.4 Watts
Amperage 0.24 Amps
Speed (RPM) 691
Weight 12 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Eco-Friendly Energy Star
Title 24
Features Condenser Motor Type
CEC Approved Yes