Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV11VF2 "Whisper" Bathroom Fan

Item: PANFV11VF2
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Duct Size 4"
Housing Length 10-1/4"
Housing Width 10-1/4"
Housing Depth 5-5/8"
Grill Length 13"
Grill Width 13"
Sones 1.5
Heater Included No
Voltage 120V
Wattage 33.5 Watts
Amperage 0.28 Amps
Speed (RPM) 830
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 11 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
Construction Duct Size : 4''
UL Listed Yes
Eco-Friendly Title 24
Features Condenser Motor Type, 3'' Duct Opening Adapter Included
Energy Star Yes
Title 24 Compliant Yes