X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV08VS1 "Whisper" Bathroom Fan

Item: PANFV08VS1
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Duct Size 4"
Housing Length 10-7/8"
Housing Width 10-7/8"
Grill Length 13"
Grill Width 13"
Sones 1.4
Heater Included No
CFM 80 CFM
Voltage 120V
Wattage 23.3 Watts
Amperage 0.11 Amps
Speed (RPM) 878
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 10 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Eco-Friendly Title 24
Features Condenser Motor Type
Energy Star Yes
Title 24 Compliant Yes