Nuvo Lighting S60885 "Central Park" Outdoor Entrance Wall Light
| Item: | S60885 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.99
Details and Dimensions
| Height | 20" |
| Width | 6" |
| Extension From Wall | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled Panels |
| Suitable Installation | Dry |
| Voltage | 120V |


