Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60886 "Central Park" Outdoor Entrance Wall Light

Item: N60886
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $74.85

Price: $55.39 (Pricing is for Old Bronze)

Details and Dimensions

Height 20"
Width 6"
Extension From Wall 9-3/4"
Height From Center Of Wall Opening 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled Panels
Suitable Installation Wet
Voltage 120V