X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60593 "Triumph" 3 Bulb Bathroom Light

Item: N60593
Finish: Brushed Nickel
Online Availability: Please call for availability.

List Price: $180.00

Price: $119.99



Details and Dimensions

Height 10-1/2"
Width 21"
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Sculptured Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V