Nuvo Lighting S60590 "Triumph" Up Light Pendant
| Item: | S60590 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.95
Details and Dimensions
| Height | 20-3/4" |
| Width | 15-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Sculptured Alabaster |
| Shade Material | Glass |
| Chain Length | 48" |
| Wire Length | 144" |
| Energy Star | No |


