X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60467 "Triumph" 2 Bulb Bathroom Light

Item: N60467
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $150.00

Price: $99.99



Details and Dimensions

Height 10-1/2"
Width 13"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Mounting Options Up/Down Light
Glass Type Alabaster
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Damp
Voltage 120V