Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N60394 Up Light Pendant

Item: N60394
Finish: Brushed Nickel / Alabaster
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 20-1/2"
Width 9-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V