Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N60387 "Castillo" 1 Bulb Wall Sconce

Item: N60387
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 7-1/4"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Champagne Washed (Bronze), Alabaster (Black)
Shade Material Glass
Suitable Installation Damp
Voltage 120V