Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S603866
Nuvo Lighting S603866 "Jet" Mid Sized Chandelier
| Item: | S603866 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 27-3/4" |
| Width | 30" |
| Diameter | 30" |
| Number Of Tiers | 1 |
| Number of Bulbs | 7 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 91 W |
| Glass Type | White Opal |
| Shade Material | Glass |
| Chain Length | 48" |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Energy Star | Yes |


