Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S603862
Nuvo Lighting S603862 "Jet" Flush Mount Ceiling Light
| Item: | S603862 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.95
Details and Dimensions
| Height | 7" |
| Width | 12-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | White Opal |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |


