X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60386 "Castillo" Mini Pendant

Item: N60386
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $58.50

Price: $43.29 (Pricing is for Textured Black)



Details and Dimensions

Height 45"
Width 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne (Bronze), Alabaster (Black)
Shade Material Glass
Wire Length 144"
Downrod Quantity 2
Downrod Length (1) 6'', (1) 12''
Suitable Installation Dry
Voltage 120V
Features Adjustable Height