Nuvo Lighting S60384 "Castillo" Semi Flush Mount Ceiling Light
| Item: | S60384 |
| Finish: | Textured Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.95
Details and Dimensions
| Height | 15-1/2" |
| Width | 18-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |


