Nuvo Lighting S60380 "Castillo" Mid Sized Chandelier
| Item: | S60380 |
| Finish: | Textured Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.98
Details and Dimensions
| Height | 21" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |
| Chain Length | 48" |
| Voltage | 120V |


