X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603292 "Gotham" Mid Sized Chandelier

Item: N603292
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Voltage 120V