X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603263 Flush Mount Ceiling Light

Item: N603263
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $59.85

Price: $44.29 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 6"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Suitable Installation Damp
Voltage 120V