X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603259 Up Light Pendant

Item: N603259
Finish: Brushed Nickel / Frosted
Online Availability: Please call for availability.
Select Finish:

List Price: $99.00

Price: $65.99 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 20-1/2"
Width 9-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V