Nuvo Lighting S603258 "Grandeur" Down Light Pendant
| Item: | S603258 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $59.93
Details and Dimensions
| Height | 11-1/2" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Frosted White |
| Shade Material | Glass |
| Chain Length | 48" |
| Energy Star | No |


