X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603248 Up Light Pendant

Item: N603248
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-3/4"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V