X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603244 Semi Flush Mount Ceiling Light

Item: N603244
Finish: Brushed Nickel / Frosted
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $83.32

Price: $50.00 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 12"
Width 11-3/8"
Diameter 11-3/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Features Convertible To A Pendant Fixture
Wire Length 144"