X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603243 "Gotham" Mini Chandelier

Item: N603243
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $193.32

Price: $128.76 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 17-1/2"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Frosted White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V