Nuvo Lighting S60324 "Ballerina" 2 Bulb Bathroom Light
| Item: | S60324 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $47.92
Details and Dimensions
| Height | 7-5/8" |
| Width | 18" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


