Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N603182 "Gotham" Mid Sized Chandelier

Item: N603182
Finish: Brushed Nickel / Alabaster
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 17-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Voltage 120V