Nuvo Lighting S603180 "Ballerina" Mid Sized Chandelier
| Item: | S603180 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.98
Details and Dimensions
| Height | 18" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 65 W |
| Glass Type | Alabaster Bell |
| Shade Material | Glass |
| Chain Length | 48" |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Energy Star | Yes |


