X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60317 "Ballerina" 3 Bulb Bathroom Light

Item: N60317
Finish: Polished Chrome / Alabaster
Online Availability: Available for immediate shipment
Select Finish:

List Price: $96.00

Price: $63.99 (Pricing is for Polished Chrome / Alabaster)



Details and Dimensions

Height 7-5/8"
Width 24"
Extension From Wall 8-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V