Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Nuvo Lighting
>
SAT60300
Nuvo Lighting SAT60300 "Copius" 3 Bulb Bathroom Light
| Item: | SAT60300 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $23.01
Details and Dimensions
| Height | 4-3/4" |
| Width | 18" |
| Extension From Wall | 2" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


