Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Nuvo Lighting
>
S60284
Nuvo Lighting S60284 "Copius" Flush Mount Ceiling Light
| Item: | S60284 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $43.92
Details and Dimensions
| Height | 5-1/2" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Alabaster |
| Shade Material | Glass |


