X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N602463 "Keen" Mini Pendant

Item: N602463
Finish: Brushed Nickel with Ebony Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 42"
Width 6"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Satin White
Shade Material Glass
Wire Length 144"
Downrod Quantity 2
Downrod Length "(1) 6'', (1) 12''"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V
Features Adjustable Height