X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N602454 "Keen" Mini Chandelier

Item: N602454
Finish: Brushed Nickel with Ebony Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Satin White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V