Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S602421
Nuvo Lighting S602421 "Mericana" Mini Pendant
| Item: | S602421 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $53.03
Details and Dimensions
| Height | 7-3/4" |
| Width | 12-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Glass Type | Amber Water |
| Shade Material | Glass |
| Chain Length | 6-1/4" |
| Energy Star | Yes |


