X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N601932 "Dupont" 1 Bulb Wall Sconce

Item: N601932
Finish: Dark Chocolate Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 6"
Extension From Wall 8-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Suitable Installation Damp
Voltage 120V