X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N601923 "Dupont" Mid Sized Chandelier

Item: N601923
Finish: Dark Chocolate Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/2"
Width 27-1/2"
Diameter 27-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Glass Type Satin White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V