X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N601921 "Dupont" Mini Chandelier

Item: N601921
Finish: Dark Chocolate Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $226.65

Price: $136.17 (Pricing is for Dark Chocolate Bronze)



Details and Dimensions

Height 16-1/4"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Compact Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Satin White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V
Additional Information Arms Are Up or Down Convertible