Nuvo Lighting S60184 "Ballerina" Mini Chandelier
| Item: | S60184 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.94
Details and Dimensions
| Height | 17" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Alabaster Bell |
| Shade Material | Glass |
| Chain Length | 48" |
| Voltage | 120V |


