Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N601855 "Dupont" 4 or more Bulb Bathroom Light

Item: N601855
Finish: Dark Chocolate Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $150.00

Price: $111.00 (Pricing is for Dark Chocolate Bronze)

Details and Dimensions

Height 8"
Width 30"
Extension From Wall 7-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Suitable Installation Damp
Voltage 120V