Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N601851 "Dupont" Mini Pendant

Item: N601851
Finish: Dark Chocolate Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 42"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin White
Shade Material Glass
Wire Length 144"
Downrod Quantity 2
Downrod Length "(1) 6'', (1) 12''"
Suitable Installation Dry
Voltage 120V
Features Adjustable Height