Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N601843 "Dupont" Large Foyer Chandelier

Item: N601843
Finish: Dark Chocolate Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.00

Price: $222.00 (Pricing is for Dark Chocolate Bronze)

Details and Dimensions

Height 23-3/4"
Width 27"
Diameter 27"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin White
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Voltage 120V