X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N601754 "Keen" 4 or more Bulb Bathroom Light

Item: N601754
Finish: Brushed Nickel With Ebony Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 28"
Extension From Wall 7-1/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Suitable Installation Damp
Voltage 120V