Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Nuvo Lighting
>
S601278
Nuvo Lighting S601278 "Dawn" Entrance / Foyer Pendant
| Item: | S601278 |
| Finish: | Mahogany Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.94
Details and Dimensions
| Height | 20-1/2" |
| Width | 9-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Chain Length | 48" |
| Wire Length | 144" |
| Energy Star | No |


