Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Nuvo Lighting
>
S601262
Nuvo Lighting S601262 "Dawn" Up Light Pendant
| Item: | S601262 |
| Finish: | Mahogany Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.95
Details and Dimensions
| Height | 23" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Chain Length | 48" |
| Wire Length | 144" |
| Energy Star | No |


